Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1301S

by NTN
Item.#
00343235
Mfr.#
1301S
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
32.0
Standard Static Rating Load KN ([kgf])
2.16(221)
Mounting Dimensions (Minimum da)(mm)
17.0
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
37
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 18000 (oil lubrication) 22000
Mounting Dimensions (Maximum ras)(mm)
1
Standard Dynamic Load Rating KN ([kgf])
9.65(985)
Inside Diameter d (phi mm)
12
Width B (mm)
12
Shaft Hole Classification
Cylindrical bore