Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1302S

by NTN
Item.#
00343244
Mfr.#
1302S
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
15
Width B (mm)
13
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
1
Standard Dynamic Load Rating KN ([kgf])
9.7[990]
Allowable Number of Rotations (min-1r.p.m)
16000 (grease lubrication) 20000 (oil lubrication)
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
42
Mounting Dimensions (Maximum Da)(mm)
37.0
Standard Static Rating Load KN ([kgf])
2.29[234]
Mounting Dimensions (Minimum da)(mm)
20.0