Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1303S

by NTN
Item.#
00343253
Mfr.#
1303S
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Width B (mm)
14
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
1
Standard Dynamic Load Rating KN ([kgf])
12.7[1300]
Allowable Number of Rotations (min-1r.p.m)
14000 (grease lubrication) 17000 (oil lubrication)
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
47
Mounting Dimensions (Maximum Da)(mm)
42.0
Standard Static Rating Load KN ([kgf])
3.2[325]
Mounting Dimensions (Minimum da)(mm)
22.0