Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1304S

by NTN
Item.#
00343262
Mfr.#
1304S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
20
Width B (mm)
15
Shaft Hole Classification
Cylindrical bore type
Mounting Dimensions (Maximum ras)(mm)
1
Standard Dynamic Load Rating KN ([kgf])
12.6[1280]
Description 2
Using the adapter in the tapered hole bearings inside the inner diameter make installation and removal easy tasks. This is why it is commonly used in transmission shafts.
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
52
Mounting Dimensions (Maximum Da)(mm)
45.5
Standard Static Rating Load KN ([kgf])
3.35[340]
Mounting Dimensions (Minimum da)(mm)
26.5
Allowable Number of Rotations (min-1r.p.m)
12000 (grease lubrication) 15000 (oil lubrication)