Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1305S

by NTN
Item.#
00343287
Mfr.#
1305S
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
55.5
Standard Static Rating Load KN ([kgf])
5.0[510]
Mounting Dimensions (Minimum da)(mm)
31.5
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
62
Allowable Number of Rotations (min-1r.p.m)
10000 (grease lubrication) 13000 (oil lubrication)
Mounting Dimensions (Maximum ras)(mm)
1
Standard Dynamic Load Rating KN ([kgf])
18.2[1850]
Inside Diameter d (phi mm)
25
Width B (mm)
17
Shaft Hole Classification
Cylindrical bore