Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1306S

by NTN
Item.#
00343305
Mfr.#
1306S
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
72
Mounting Dimensions (Maximum Da)(mm)
65.5
Standard Static Rating Load KN ([kgf])
6.3[645]
Mounting Dimensions (Minimum da)(mm)
36.5
Allowable Number of Rotations (min-1r.p.m)
8500 (grease lubrication) 11000 (oil lubrication)
Width B (mm)
19
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
1
Standard Dynamic Load Rating KN ([kgf])
21.4[2190]
Inside Diameter d (phi mm)
30