Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1308S

by NTN
Item.#
00343341
Mfr.#
1308S
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
90
Mounting Dimensions (Maximum Da)(mm)
82.0
Standard Static Rating Load KN ([kgf])
9.7[990]
Mounting Dimensions (Minimum da)(mm)
48.0
Allowable Number of Rotations (min-1r.p.m)
6700 (grease lubrication) 8500 (oil lubrication)
Width B (mm)
23
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
1.5
Standard Dynamic Load Rating KN ([kgf])
29.8[3050]
Inside Diameter d (phi mm)
40