Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1309S

by NTN
Item.#
00343366
Mfr.#
1309S
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
92.0
Standard Static Rating Load KN ([kgf])
12.7[1300]
Mounting Dimensions (Minimum da)(mm)
53.0
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
100
Allowable Number of Rotations (min-1r.p.m)
6000 (grease lubrication) 7500 (oil lubrication)
Mounting Dimensions (Maximum ras)(mm)
1.5
Standard Dynamic Load Rating KN ([kgf])
38.5[3900]
Inside Diameter d (phi mm)
45
Width B (mm)
25
Shaft Hole Classification
Cylindrical bore