Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1310S

by NTN
Item.#
00343384
Mfr.#
1310S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
53.18 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
2
Standard Dynamic Load Rating KN ([kgf])
43.5[4450]
Inside Diameter d (phi mm)
50
Width B (mm)
27
Allowable Number of Rotations (min-1r.p.m)
5600 (grease lubrication) 6700 (oil lubrication)
Mounting Dimensions (Maximum Da)(mm)
101
Standard Static Rating Load KN ([kgf])
14.1[1440]
Mounting Dimensions (Minimum da)(mm)
59.0
Chamfer Dimensions r (mm)
2
Outside Diameter D (phi mm)
110