Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1311S

by NTN
Item.#
00343402
Mfr.#
1311S
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
2
Outside Diameter D (phi mm)
120
Mounting Dimensions (Maximum Da)(mm)
111
Standard Static Rating Load KN ([kgf])
17.9[1820]
Mounting Dimensions (Minimum da)(mm)
64.0
Allowable Number of Rotations (min-1r.p.m)
5000 (grease lubrication) 6300 (oil lubrication)
Width B (mm)
29
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
2
Standard Dynamic Load Rating KN ([kgf])
51.5[5250]
Inside Diameter d (phi mm)
55