Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1312S

by NTN
Item.#
00343427
Mfr.#
1312S
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating KN ([kgf])
57.5[5900]
Inside Diameter d (phi mm)
60
Width B (mm)
31
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
2
Allowable Number of Rotations (min-1r.p.m)
4500 (grease lubrication) 5600 (oil lubrication)
Mounting Dimensions (Minimum da)(mm)
71.0
Chamfer Dimensions r (mm)
2.1
Outside Diameter D (phi mm)
130
Mounting Dimensions (Maximum Da)(mm)
119
Standard Static Rating Load KN ([kgf])
20.8[2130]