Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1313S

by NTN
Item.#
00343445
Mfr.#
1313S
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
2.1
Outside Diameter D (phi mm)
140
Mounting Dimensions (Maximum Da)(mm)
129
Standard Static Rating Load KN ([kgf])
22.9[2330]
Mounting Dimensions (Minimum da)(mm)
76.0
Allowable Number of Rotations (min-1r.p.m)
4300 (grease lubrication) 5300 (oil lubrication)
Width B (mm)
33
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
2
Standard Dynamic Load Rating KN ([kgf])
62.5[6350]
Inside Diameter d (phi mm)
65