Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1314S

by NTN
Item.#
00343463
Mfr.#
1314S
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
70
Width B (mm)
35
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
2
Standard Dynamic Load Rating KN ([kgf])
75[7650]
Allowable Number of Rotations (min-1r.p.m)
4000 (grease lubrication) 5000 (oil lubrication)
Chamfer Dimensions r (mm)
2.1
Outside Diameter D (phi mm)
150
Mounting Dimensions (Maximum Da)(mm)
139
Standard Static Rating Load KN ([kgf])
27.7[2830]
Mounting Dimensions (Minimum da)(mm)
81.0