Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1316S

by NTN
Item.#
00343506
Mfr.#
1316S
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating KN ([kgf])
89[9100]
Inside Diameter d (phi mm)
80
Width B (mm)
39
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
2
Allowable Number of Rotations (min-1r.p.m)
3600 (grease lubrication) 4300 (oil lubrication)
Mounting Dimensions (Minimum da)(mm)
91
Chamfer Dimensions r (mm)
2.1
Outside Diameter D (phi mm)
170
Mounting Dimensions (Maximum Da)(mm)
159
Standard Static Rating Load KN ([kgf])
33[3400]