Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1317S

by NTN
Item.#
00343524
Mfr.#
1317S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Width B (mm)
41
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
2.5
Standard Dynamic Load Rating KN ([kgf])
98.5[10000]
Inside Diameter d (phi mm)
85
Allowable Number of Rotations (min-1r.p.m)
3400 (grease lubrication) 4000 (oil lubrication)
Outside Diameter D (phi mm)
180
Mounting Dimensions (Maximum Da)(mm)
167
Standard Static Rating Load KN ([kgf])
38[3850]
Mounting Dimensions (Minimum da)(mm)
98
Chamfer Dimensions r (mm)
3