Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing
  • Self-Aligning Ball Bearing

Self-Aligning Ball Bearing 1318S

by NTN
Item.#
00343542
Mfr.#
1318S
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
3
Outside Diameter D (phi mm)
190
Mounting Dimensions (Maximum Da)(mm)
177
Standard Static Rating Load KN ([kgf])
44.5[4550]
Mounting Dimensions (Minimum da)(mm)
103
Allowable Number of Rotations (min-1r.p.m)
3200 (grease lubrication) 3800 (oil lubrication)
Width B (mm)
43
Shaft Hole Classification
Cylindrical bore
Mounting Dimensions (Maximum ras)(mm)
2.5
Standard Dynamic Load Rating KN ([kgf])
117[12000]
Inside Diameter d (phi mm)
90