Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2300S

by NTN
Item.#
00344163
Mfr.#
2300S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Width B (mm)
17
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
9.20[935]
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
35
Standard Static Rating Load KN ([kgf])
2.01[205]
Inside Diameter d (phi mm)
10
Allowable Number of Rotations (min-1r.p.m)
18000 (grease lubrication) 22000 (oil lubrication)