Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2301S

by NTN
Item.#
00344172
Mfr.#
2301S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
2.73[278]
Inside Diameter d (phi mm)
12
Width B (mm)
17
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
12.1[1240]
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
37
Allowable Number of Rotations (min-1r.p.m)
17000 (grease lubrication) 22000 (oil lubrication)