Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2302S

by NTN
Item.#
00344181
Mfr.#
2302S
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
42
Standard Static Rating Load KN ([kgf])
2.91[296]
Inside Diameter d (phi mm)
15
Width B (mm)
17
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
12.3[1250]
Chamfer Dimensions r (mm)
1(min)
Allowable Number of Rotations (min-1r.p.m)
14000 (grease lubrication) 18000 (oil lubrication)