Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2303S

by NTN
Item.#
00344197
Mfr.#
2303S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
47
Standard Static Rating Load KN ([kgf])
3.55[365]
Inside Diameter d (phi mm)
17
Width B (mm)
19
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
14.7[1500]
Chamfer Dimensions r (mm)
1.(min)
Allowable Number of Rotations (min-1r.p.m)
13000 (grease lubrication) 16000 (oil lubrication)