Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2304S

by NTN
Item.#
00344206
Mfr.#
2304S
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
4.7[480]
Inside Diameter d (phi mm)
20
Width B (mm)
21
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
18.5[1880]
Chamfer Dimensions r (mm)
1.1(min)
Outside Diameter D (phi mm)
52
Allowable Number of Rotations (min-1r.p.m)
11000 (grease lubrication) 14000 (oil lubrication)