Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2305S

by NTN
Item.#
00344224
Mfr.#
2305S
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
6.6[675]
Inside Diameter d (phi mm)
25
Width B (mm)
24
Shaft Hole Classification
Cylindrical bore type
Description 2
Using the adapter in the tapered hole bearings inside the inner diameter make installation and removal easy tasks. This is why it is commonly used in transmission shafts.
Standard Dynamic Load Rating KN ([kgf])
24.9[2530]
Chamfer Dimensions r (mm)
1.1 (Minimum)
Outside Diameter D (phi mm)
62
Allowable Number of Rotations (min-1r.p.m)
9500 (grease lubrication) 12000 (oil lubrication)