Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2306S

by NTN
Item.#
00344242
Mfr.#
2306S
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
8.75[895]
Inside Diameter d (phi mm)
30
Width B (mm)
27
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
32[3250]
Chamfer Dimensions r (mm)
1.1(min)
Outside Diameter D (phi mm)
72
Allowable Number of Rotations (min-1r.p.m)
8000 (grease lubrication) 10000 (oil lubrication)