Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2307S

by NTN
Item.#
00344267
Mfr.#
2307S
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Width B (mm)
31
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
40[4100]
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
80
Standard Static Rating Load KN ([kgf])
11.3[1150]
Inside Diameter d (phi mm)
35
Allowable Number of Rotations (min-1r.p.m)
7100 (grease lubrication) 9000 (oil lubrication)