Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2308S

by NTN
Item.#
00344285
Mfr.#
2308S
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
90
Standard Static Rating Load KN ([kgf])
13.5[1380]
Inside Diameter d (phi mm)
40
Width B (mm)
33
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
45.5[4650]
Chamfer Dimensions r (mm)
1.5(min)
Allowable Number of Rotations (min-1r.p.m)
6300 (grease lubrication) 8000 (oil lubrication)