Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2310S

by NTN
Item.#
00344321
Mfr.#
2310S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
66.65 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating KN ([kgf])
65[6650]
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
110
Standard Static Rating Load KN ([kgf])
20.2[2060]
Inside Diameter d (phi mm)
50
Width B (mm)
40
Shaft Hole Classification
Cylindrical bore
Allowable Number of Rotations (min-1r.p.m)
5000 (grease lubrication) 6300 (oil lubrication)