Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2311S

by NTN
Item.#
00344346
Mfr.#
2311S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
79.85 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
120
Standard Static Rating Load KN ([kgf])
24[2450]
Inside Diameter d (phi mm)
55
Width B (mm)
43
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
76.5[7800]
Allowable Number of Rotations (min-1r.p.m)
4800 (grease lubrication) 6000 (oil lubrication)