Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2312S

by NTN
Item.#
00344364
Mfr.#
2312S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Width B (mm)
46
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
88.5[9000]
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
130
Standard Static Rating Load KN ([kgf])
28.3[2880]
Inside Diameter d (phi mm)
60
Allowable Number of Rotations (min-1r.p.m)
4300 (grease lubrication) 5300 (oil lubrication)