Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2313S

by NTN
Item.#
00344382
Mfr.#
2313S
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
32.5[3300]
Inside Diameter d (phi mm)
65
Width B (mm)
48
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
97.0[9900]
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
140
Allowable Number of Rotations (min-1r.p.m)
3800 (grease lubrication) 4800 (oil lubrication)