Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2314S

by NTN
Item.#
00344407
Mfr.#
2314S
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
70
Width B (mm)
51
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
111[11300]
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
150
Standard Static Rating Load KN ([kgf])
37.5[3850]
Allowable Number of Rotations (min-1r.p.m)
3600 (grease lubrication) 4500 (oil lubrication)