Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2315S

by NTN
Item.#
00344425
Mfr.#
2315S
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
160
Standard Static Rating Load KN ([kgf])
43.0[4400]
Inside Diameter d (phi mm)
75
Width B (mm)
55
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
125[12700]
Allowable Number of Rotations (min-1r.p.m)
3400 (grease lubrication) 4300 (oil lubrication)