Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2316S

by NTN
Item.#
00344443
Mfr.#
2316S
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating KN ([kgf])
130[13200]
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
170
Standard Static Rating Load KN ([kgf])
45.0[4600]
Inside Diameter d (phi mm)
80
Width B (mm)
58
Shaft Hole Classification
Cylindrical bore
Allowable Number of Rotations (min-1r.p.m)
3200 (grease lubrication) 4000 (oil lubrication)