Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series
  • Self-Aligning Heart Ball Bearing 2300 Series

Self-Aligning Heart Ball Bearing 2300 Series 2317S

by NTN
Item.#
00344461
Mfr.#
2317S
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
51.5[5250]
Inside Diameter d (phi mm)
85
Width B (mm)
60
Shaft Hole Classification
Cylindrical bore
Standard Dynamic Load Rating KN ([kgf])
142[14500]
Chamfer Dimensions r (mm)
3(min)
Outside Diameter D (phi mm)
180
Allowable Number of Rotations (min-1r.p.m)
3000 (grease lubrication) 3800 (oil lubrication)