|
Self-Aligning Heart Ball Bearing 2300 Series 2318S
- Item.#
- 00344486
- Mfr.#
- 2318S
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Width B (mm)
- 64
- Shaft Hole Classification
- Cylindrical bore
- Standard Dynamic Load Rating KN ([kgf])
- 154[15700]
- Chamfer Dimensions r (mm)
- 3(min)
- Outside Diameter D (phi mm)
- 190
- Standard Static Rating Load KN ([kgf])
- 57.5[5850]
- Inside Diameter d (phi mm)
- 90
- Allowable Number of Rotations (min-1r.p.m)
- 2800 (grease lubrication) 3600 (oil lubrication)
|
Customers Who Viewed This Item Also Viewed
<<
KSK (Nakai Bearing Factory)
>>
Customers Who Bought This Item Also Bought