Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU407

by NTN
Item.#
00346735
Mfr.#
NU407
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
91.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter Fw (mm)
53
Standard Static Rating Load KN ([kgf])
69.0(7050)
Inside Diameter d (phi mm)
35
Width B (mm)
25
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 6400 (oil lubrication) 7500
Chamfer Dimension r1 (mm)
1.5
Standard Dynamic Load Rating KN ([kgf])
75.5(7700)
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
100