Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU410

by NTN
Item.#
00346762
Mfr.#
NU410
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
50
Width B (mm)
31
Inscribed Circle Diameter Fw (mm)
70.8
Standard Static Rating Load KN ([kgf])
124(12600)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4700 (oil lubrication) 5500
Chamfer Dimensions r (mm)
2.1
Outside Diameter D (phi mm)
130
Chamfer Dimension r1 (mm)
2.1
Standard Dynamic Load Rating KN ([kgf])
129(13200)