Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU411

by NTN
Item.#
00346771
Mfr.#
NU411
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
140
Chamfer Dimension r1 (mm)
2.1
Standard Dynamic Load Rating KN ([kgf])
139(14200)
Chamfer Dimensions r (mm)
2.1
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4300 (oil lubrication) 5000
Inscribed Circle Diameter Fw (mm)
77.2
Standard Static Rating Load KN ([kgf])
138(14100)
Inside Diameter d (phi mm)
55
Width B (mm)
33