Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU412

by NTN
Item.#
00346787
Mfr.#
NU412
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
60
Width B (mm)
35
Outside Diameter D (phi mm)
150
Standard Static Rating Load KN ([kgf])
168(17200)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3900 (oil lubrication) 4600
Chamfer Dimensions r (mm)
2.1
Inscribed Circle Diameter Fw (mm)
83
Chamfer Dimension r1 (mm)
2.1
Standard Dynamic Load Rating KN ([kgf])
167(17100)