Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU413

by NTN
Item.#
00346796
Mfr.#
NU413
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
299.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Width B (mm)
37
Inscribed Circle Diameter Fw (mm)
89.3
Standard Static Rating Load KN ([kgf])
186(19000)
Inside Diameter d (phi mm)
65
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3600 (oil lubrication) 4300
Outside Diameter D (phi mm)
160
Chamfer Dimension r1 (mm)
2.1
Standard Dynamic Load Rating KN ([kgf])
182(18600)
Chamfer Dimensions r (mm)
2.1