Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU414

by NTN
Item.#
00346805
Mfr.#
NU414
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
389.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Width B (mm)
42
Inscribed Circle Diameter Fw (mm)
100
Standard Static Rating Load KN ([kgf])
236(24000)
Inside Diameter d (phi mm)
70
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3400 (oil lubrication) 4000
Outside Diameter D (phi mm)
180
Chamfer Dimension r1 (mm)
3
Standard Dynamic Load Rating KN ([kgf])
228(23200)
Chamfer Dimensions r (mm)
3