Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing NU415

by NTN
Item.#
00346814
Mfr.#
NU415
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Width B (mm)
45
Inscribed Circle Diameter Fw (mm)
104.5
Standard Static Rating Load KN ([kgf])
274(27900)
Inside Diameter d (phi mm)
75
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3200 (oil lubrication) 3700
Outside Diameter D (phi mm)
190
Chamfer Dimension r1 (mm)
3
Standard Dynamic Load Rating KN ([kgf])
262(26800)
Chamfer Dimensions r (mm)
3