Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51100 Series
  • Single-Direction Thrust Ball Bearing No. 51100 Series
  • Single-Direction Thrust Ball Bearing No. 51100 Series

Single-Direction Thrust Ball Bearing No. 51100 Series 51111

by NTN
4.75 (16)
Item.#
00347042
Mfr.#
51111
Package Qty.
1PC
Ship pack of
1
17.11 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Dimension d1(phi mm)
78 (Maximum)
Inside Diameter d (phi mm)
55
Chamfer Dimensions r (mm)
0.6 (Minimum)
Type
Single type thrust ball bearings
TRUSCO Part Number
263-7332
Standard Dynamic Load Rating KN ([kgf])
35.0[3550]
Allowable Number of Rotations (min-1r.p.m)
2800(grease lubrication) 4000 (oil lubrication)
Thickness T (mm)
16
Dimention D1 (phimm)
57 (Minimum)
Outside Diameter D (phi mm)
78
Width T (mm)
16
Standard Static Rating Load KN ([kgf])
93.0[9500]
Caution
It cannot be used for temperatures exceeding 120 degree C, as the material has properties similar to resin molded cages.
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Machine
3
From Japan
On 2017-03-05 15:17:22
Since early since the order in the future was saved Monotarou
This review is about item#347024.
Pre-war motorcycle restoration · (in the gear box)
5
From Japan
On 2016-12-06 18:25:38
I thought that cheaper to put the postage. More small for transport of courier from but the amount of problem I think that may be sent in the container.
This review is about item#346936.
Rotary shaft bearing replacement of the rotating chair
5
From Japan
On 2016-10-03 20:38:13
Because the rotating chair that had been used for more than 20 years has come out abnormal noise and rotated, it was replaced with those goods that are similar in size. Abnormal noise even now works smoothly disappear. Since Japanese manufacturers goods does not have durability worry about is, but for a while wait-and-see.
This review is about item#346945.
Rotating exhibition of art
5
From Japan
On 2016-09-04 18:18:24
Inexpensive, it has me to demonstrate the performance you want. The height and the safety of the Japanese-made precision and admire.
This review is about item#347006.
Agricultural machines
5
From Japan
On 2016-08-02 17:19:32
While the trade of the same manufacturer, the clouds in the price if marked with genuine parts and name There is a difference in the mud. I felt that I found a treasure when you find
This review is about item#00346981.
Bearing exchange of turntable
5
From Japan
On 2016-04-13 18:19:12
I used to exchange the bearings guide was cracked by the deterioration Intends nasty bearings manufactured by NTN Has also has no moving in super-smooth.
This review is about item#00346945.
Used for drilling machine 45 years ago
5
From Japan
On 2015-01-30 13:48:01
I used it to replace the bearings used for the spindle of the old drilling machine. Sound also becomes quiet and rotation is smooth. Purchased at this price, the repair cost also increased cheaply.
This review is about item#00346963.
Parts of loom
4
From Japan
On 2015-01-12 14:19:27
Durability of urethane fixed bearing balls used as receiving of worm gear is important.
This review is about item#00346972.
Replacing the parts of the lower hook of the overhead crane
5
From Japan
On 2014-06-23 17:09:08
The bearing of the under hanger under the overhead crane is fragile and procurement of genuine parts of the manufacturer is incredibly expensive. It is saved here because it is cheap and the quality is also good.
This review is about item#00346997.
repair
4
From Japan
On 2013-04-18 21:47:53
It was exchanged to things made by NTN made in Japan rather than made in Italy and it was very safe.
This review is about item#00346981.