Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51200 Series
  • Single-Direction Thrust Ball Bearing No. 51200 Series
  • Single-Direction Thrust Ball Bearing No. 51200 Series

Single-Direction Thrust Ball Bearing No. 51200 Series 51201

by NTN
5.00 (8)
Item.#
00347164
Mfr.#
51201
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Highcarbon-chromiumbearingsteel
Type
Single direction thrust ball bearing
TRUSCO Part Number
263-7430
Dimension d1(phi mm)
28(maximum)
Inside Diameter d (phi mm)
12
2014 TRUSCO Published Page
1-1541
Weight (g)
30
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Width T (mm)
11
Standard Static Rating Load KN ([kgf])
19.0[1940]
Standard Dynamic Load Rating KN ([kgf])
13.2[1340]
Thickness T (mm)
11
Dimention D1 (phimm)
14(minimum)
Chamfer Dimensions r (mm)
0.6(minimum)
Outside Diameter D (phi mm)
28
Allowable Number of Rotations (min-1r.p.m)
5600(greaselubrication)8000(oillubrication)
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-05-23 15:47:20
It became necessary quickly due to machine breakdown, and I bought it. Since making is solid, it seems that you can use it without any problem for the time being.
This review is about item#347173.
As it is a part, it is not used for work. "
5
From Japan
On 2017-12-24 06:43:30
I occasionally use it, but it was as planned as usual.
This review is about item#00347155.
For repairing machinery
5
From Japan
On 2016-10-14 20:50:31
There are no problems with NTN in goods, but even 1 to 2 items will come in cheaper than the usual parts shop soon, so I will change my mind to purchase it in the future (although the model number is different)
This review is about item#347243.
To the rotor of the rack oven
5
From Japan
On 2014-07-21 13:55:03
It was very good.
This review is about item#00347261.
I am using it in the reception of a dewatering machine.
5
From Japan
On 2013-04-22 10:45:38
I am using it without problems.
This review is about item#00347252.
Affiliation
5
From Japan
On 2012-10-15 16:52:42
Ikkinashi
This review is about item#00347207.
For use on a motorcycle
5
From Japan
On 2012-10-03 19:43:18
NTN can be used with confidence!
This review is about item#00347155.
Used for manufacturing jigs
5
From Japan
On 2012-02-22 14:19:41
After all the bearing is NTN.
This review is about item#00347191.