Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Series
  • Single-Direction Thrust Ball Bearing No. 51200 Series
  • Single-Direction Thrust Ball Bearing No. 51200 Series

Single-Direction Thrust Ball Bearing No. 51200 Series 51202

by NTN
5.00 (6)
Item.#
00347173
Mfr.#
51202
Package Qty.
1PC
Ship pack of
1
8.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6 (minimum)
Material
High carbon chromium bearing steel
Type
Single type thrust ball bearings
TRUSCO Part Number
263-7448
Dimension d1(phi mm)
32 (maximum)
Inside Diameter d (phi mm)
15
Allowable Number of Rotations (min-1r.p.m)
5000(grease lubrication) 7100 (oil lubrication)
Outside Diameter D (phi mm)
32
Width T (mm)
12
Standard Static Rating Load KN ([kgf])
24.8[2530]
Standard Dynamic Load Rating KN ([kgf])
16.6[1690]
Thickness T (mm)
12
Dimention D1 (phimm)
17 (minimum)
Caution
It cannot be used for temperatures exceeding 120 degree C, as the material has properties similar to resin molded cages.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For repairing machinery
5
From Japan
On 2016-10-14 20:50:31
There are no problems with NTN in goods, but even 1 to 2 items will come in cheaper than the usual parts shop soon, so I will change my mind to purchase it in the future (although the model number is different)
This review is about item#347243.
To the rotor of the rack oven
5
From Japan
On 2014-07-21 13:55:03
It was very good.
This review is about item#00347261.
I am using it in the reception of a dewatering machine.
5
From Japan
On 2013-04-22 10:45:38
I am using it without problems.
This review is about item#00347252.
Affiliation
5
From Japan
On 2012-10-15 16:52:42
Ikkinashi
This review is about item#00347207.
For use on a motorcycle
5
From Japan
On 2012-10-03 19:43:18
NTN can be used with confidence!
This review is about item#00347155.
Used for manufacturing jigs
5
From Japan
On 2012-02-22 14:19:41
After all the bearing is NTN.
This review is about item#00347191.