Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51200 Series
  • Single-Direction Thrust Ball Bearing No. 51200 Series
  • Single-Direction Thrust Ball Bearing No. 51200 Series

Single-Direction Thrust Ball Bearing No. 51200 Series 51204

by NTN
5.00 (8)
Item.#
00347191
Mfr.#
51204
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
37.5[3850]
Standard Dynamic Load Rating KN ([kgf])
22.3[2270]
Thickness T (mm)
14
Dimention D1 (phimm)
22 (minimum)
Outside Diameter D (phi mm)
40
Width T (mm)
14
Allowable Number of Rotations (min-1r.p.m)
4100(grease lubrication) 5900 (oil lubrication)
TRUSCO Part Number
263-7464
Dimension d1(phi mm)
40 (maximum)
Inside Diameter d (phi mm)
20
Chamfer Dimensions r (mm)
0.6 (minimum)
Material
High carbon chromium bearing steel
Type
Single type thrust ball bearings
Caution
It cannot be used for temperatures exceeding 120 degree C, as the material has properties similar to resin molded cages.
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-05-23 15:47:20
It became necessary quickly due to machine breakdown, and I bought it. Since making is solid, it seems that you can use it without any problem for the time being.
This review is about item#347173.
As it is a part, it is not used for work. "
5
From Japan
On 2017-12-24 06:43:30
I occasionally use it, but it was as planned as usual.
This review is about item#00347155.
For repairing machinery
5
From Japan
On 2016-10-14 20:50:31
There are no problems with NTN in goods, but even 1 to 2 items will come in cheaper than the usual parts shop soon, so I will change my mind to purchase it in the future (although the model number is different)
This review is about item#347243.
To the rotor of the rack oven
5
From Japan
On 2014-07-21 13:55:03
It was very good.
This review is about item#00347261.
I am using it in the reception of a dewatering machine.
5
From Japan
On 2013-04-22 10:45:38
I am using it without problems.
This review is about item#00347252.
Affiliation
5
From Japan
On 2012-10-15 16:52:42
Ikkinashi
This review is about item#00347207.
For use on a motorcycle
5
From Japan
On 2012-10-03 19:43:18
NTN can be used with confidence!
This review is about item#00347155.
Used for manufacturing jigs
5
From Japan
On 2012-02-22 14:19:41
After all the bearing is NTN.
This review is about item#00347191.