Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51305

by NTN
Item.#
00347392
Mfr.#
51305
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
61.5[6250]
Dimension d1(phi mm)
52 (Maximum)
Inside Diameter d (phi mm)
25
Chamfer Dimensions r (mm)
1 (Minimum)
Type
Single type thrust ball bearings
Allowable Number of Rotations (min-1r.p.m)
3200 (grease lubrication) 4600 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
35.5[3650]
Thickness T (mm)
18
Dimention D1 (phimm)
27 (Minimum)
Outside Diameter D (phi mm)
52
Width T (mm)
18
Caution
It cannot be used for temperatures exceeding 120 degree C, as the material has properties similar to resin molded cages.