Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51306

by NTN
Item.#
00347401
Mfr.#
51306
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
78.5[8000]
Dimension d1(phi mm)
60(max)
Inside Diameter d (phi mm)
30
Chamfer Dimensions r (mm)
1(min)
Width T (mm)
21
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Standard Dynamic Load Rating KN ([kgf])
43.0[4350]
Thickness T (mm)
21
Dimention D1 (phimm)
32(min)
Outside Diameter D (phi mm)
60
Allowable Number of Rotations (min-1r.p.m)
2800 (grease lubrication) 3900 (oil lubrication)