Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51307

by NTN
Item.#
00347417
Mfr.#
51307
Package Qty.
1PC
Ship pack of
1
21.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
1 (minimum)
Type
Single type thrust ball bearings
Standard Static Rating Load KN ([kgf])
105[10700]
Dimension d1(phi mm)
68 (maximum)
Allowable Number of Rotations (min-1r.p.m)
2400 (grease lubrication) 3500 (oil lubrication)
Caution
It cannot be used for temperatures exceeding 120 degree C, as the material has properties similar to resin molded cages.
Dimention D1 (phimm)
37 (minimum)
Outside Diameter D (phi mm)
68
Width T (mm)
24
Standard Dynamic Load Rating KN ([kgf])
55.5[5650]
Thickness T (mm)
24
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.