Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51308

by NTN
Item.#
00347426
Mfr.#
51308
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
135[13700]
Dimension d1(phi mm)
78(max)
Inside Diameter d (phi mm)
40
Chamfer Dimensions r (mm)
1(min)
Width T (mm)
26
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Standard Dynamic Load Rating KN ([kgf])
69.0[7050]
Thickness T (mm)
26
Dimention D1 (phimm)
42(min)
Outside Diameter D (phi mm)
78
Allowable Number of Rotations (min-1r.p.m)
2200 (grease lubrication) 3100 (oil lubrication)