Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51310

by NTN
Item.#
00347444
Mfr.#
51310
Package Qty.
1PC
Ship pack of
1
41.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.1(minimum)
Type
Single direction thrust ball bearing
Standard Static Rating Load KN ([kgf])
202[20600]
Dimension d1(phi mm)
95(maximum)
Inside Diameter d (phi mm)
50
Allowable Number of Rotations (min-1r.p.m)
1800(greaselubrication)2600(oillubrication)
Outside Diameter D (phi mm)
95
Width T (mm)
31
Standard Dynamic Load Rating KN ([kgf])
96.5[9850]
Thickness T (mm)
31
Dimention D1 (phimm)
52(minimum)
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.